充電式スピーカーマキタ(1件のレビュー)当日出荷
USBメモリ対応&液晶パネルモデル登場。現場に響く、上質サウンド。選べる3つの音源:USBメモリ・Bluetooth・AUX外部入力液晶パネル付:曲名、アーティスト名を表示(名称表示はUSBメモリ使用時のみ)お手持ちのマキタバッテリ、AC100V電源で使える!Bluetooth対応。スマートフォン、携帯機器等の音楽がワイヤレスで簡単に楽しめる!USB機器充電可能防じん・防水性能 IP64ソフトグリップ付ハンドル(90°可動)
バッテリー電圧(V)10.8/14.4/18付属品ACアダプタ質量(kg)2.7(バッテリ除く)電源(スライド式バッテリ)DC10.8V、14.4V、18V、(家庭用電源)AC100V 50/60Hz最大出力(W)(実用)10.8V:3、14.4V:6、18V:10本体寸法(長さL×幅W×高さH)(mm)211×206×286(ハンドルを起こした時)、211×206×199(ハンドルを倒した時)送信出力Class2入力端子AUX INΦ3.5mmスピーカー(ウーハー[低音用])Φ101.6mm・8Ω、(ツィータ[高音用])Φ36mm・8Ω端子(USB電源)出力電圧:直流5.0V、出力電流:直流2.1A、形状:USB Aタイプ適合バッテリースライド式リチウムイオン(Lightバッテリは使用できません)USBポートUSB規格:USB3.0/2.0、ファイルシステム:FAT32/16/12、オーディオ形式:MP3、WMA、AAC、最大電流:500mABluetoothVer4.0、(オーディオコーデック)SBCプロファイルA2DP(SCMS-T対応、AVRCP通信距離(m)最大10