幅(mm)1306高さ(mm)73材質(本体)鋼板(白色塗装)取付方式壁直付型電圧(V)100~242消費電力(W)25スイッチ点検スイッチ付、自己点検スイッチ付適合ユニット型式FK98332グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)全光束(Lm)3000機能信号装置連動端子台付光源非常時・本体組込LED点灯、常時・LED点灯色温度(K)5000電池FK751光源色昼白色安定器<ひと(電波)センサ付>エネルギー消費効率(Lm/W)120光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池トランスLED内蔵、電源ユニット内蔵リモコンFSK90910K (別売)モニタ充電モニタ(緑)付出しろ(mm)130演色指数(Ra)Ra83(常用光源)、Ra70(非常用光源)非常灯評定番号LALE-043