非常灯DL200形Φ150広角30KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24603WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1780光源常時/非常時・本体組込LED点灯色温度(K)3000エネルギー消費効率(Lm/W)105.9光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色電球色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96