小型水槽付チラーRKS-Jオリオン機械7日以内出荷
冷凍機のON・OFF制御により±2℃の温度制御が可能です。小さなボディでクラスNO.1のパフォーマンスです。高圧ポンプを標準搭載しています。
用途濃縮装置、分析機、X線検査装置等、多種多様な機器への冷却水供給に。仕様【法定冷凍トン】0.28/0.33(50/60Hz)トラスコ品番704-8171幅(mm)385高さ(mm)615使用温度範囲(℃)10~40奥行(mm)500電源(V)三相200・220±10%(50/60・60)消費電力(W)900/1100・1100(50/60Hz)キャスターあり温度調節範囲(℃)15~35(液温)冷却能力(W)2200/2500(50/60Hz)冷却能力(kW)2.2/2.5(50/60Hz)消費電力(kW)(50/60Hz)0.9/1.1