付属品単4形電池×4、取扱説明書質量(g)約170使用温度範囲(℃)0~50電源単4×4測定範囲(℃)0~60精度導電率/TDS温度±0.8℃寸法(幅W×高さH×奥行D)(mm)40×190×40分解能1uS/cm・0.01mS/cm(導電率)・1ppm/10ppm(TDS)精度(%)【導電率・TDS】±3(F.S±1dgt)分解能(℃)0.1温度精度±0.8℃機能測定値の最大値/最小値を表示するMAX/MIN値表示機能搭載/電池残量が少なくなると液晶上にイラスト表示でお知らせするローバッテリー機能搭載測定対象導電率、TDS、温度測定範囲(μS/cm)0~2000電池寿命(時間)約126校正1.413mS校正基準液仕様測定範囲(mS/cm)2~20.00測定レンジ導電率2000uS/cm・20.00mS/cm TDS2000ppm・20000ppm 温度60℃サンプリング約0.8秒使用環境pH電極:-5~80℃表示項目電気伝導率・TDS・温度オートパワーオフ無操作時間約10分測定範囲(ppm)0~1320(レンジ:2000ppm)、1320~13200(レンジ:20000ppm)アズワン品番64-3728-88温度補正(℃)0~60(自動)防水保護等級IP67湿度測定範囲(%RH)80