寸法(mm)40(W)×48(D)×185(H)測定範囲導電率:0.0μS/cm~20.00mS/cm、TDS(不純物総溶解度):0.0mg/L(ppm)~10.00g/L(ppt)、塩分:0.0mg/L(ppm)~13.00g/L(ppt)、温度:0~+60℃質量(g)130電源単4形乾電池×1本(付属)測定精度導電率:±2%FS、TDS(不純物総溶解度):±2%FS、塩分:±2%FS、温度:±1分解能導電率:0.1μS/cm~0.01mS/cm、TDS(不純物総溶解度):0.1mg/L(ppm)~0.01g/L(ppt)、塩分:0.1mg/L(ppm)~0.01g/L(ppt)、温度:0.1℃電池寿命(時間)約120(アルカリ電池使用時)使用温湿度範囲0~50℃、75%RH以下(但し、結露のないこと)アズワン品番65-2217-38