使用温湿度範囲0~+50℃ 80%RH以下(結露のない場合)付属品取扱説明書・標準液(S-1413) 1本、校正ボリューム調整用内蔵ドライバー幅(mm)37.5高さ(mm)170質量(g)87(電池含む)使用温度範囲(℃)0~50奥行(mm)37.5外形寸法(mm)375Φ×170H測定項目導電率温度補償ATC(自動温度補正機能)つき機能ATC(自動温度補正機能)校正不可使用電池リチウム電池 CR2032 2個サンプリング約3回/秒表示項目導電率オートパワーオフ約5分(解除不可)RoHS指令(10物質対応)対応防水保護等級IP57湿度測定範囲(%RH)80(結露のない場合)