塩素イオンメータTOKO(東興化学研究所)14日以内出荷
最大1000データをメモリ。インターバル測定(1~999分)を用いて自動でデータ保存が可能。堅牢な防水構造(IP67・本体のみ)でフィールド測定も安心。バックライト機能付き。TiN-5102iは標準添加法、削減法が可能。プリンタ出力装備(RS232C)。
付属品電極スタンド、洗浄液、標準液など(データ収集ソフト、通信ケーブル、アナログ出力ケーブル、ACアダプタ付き)質量(g)320(本体のみ)電源単3形アルカリ乾電池2個(TiN-5102iはACアダプタ使用可能)最小表示0.0001測定範囲(mg/L)1~20000測定方式固体膜イオン電極方式再現性0.5%FS±1digit外形寸法(幅W×高さH×奥行D)(mm)77×40×172機能バックライト(時間設定1~60秒)、オートパワーオフ(ON時間設定範囲:1~250分)、時計機能測定対象塩化物イオン校正データ:5個防水性IP67データ記録件数校正データ/5個、臨時保存・インターバル保存/1~1000個(合計値)、インターバル時間/1~999分