仕様測定部:セル外径1インチに適合付属品サンプル容器、1インチ(10mL)、ガラス(2本)、キャリングケース、単4形アルカリ乾電池 4本測定範囲0.02~3.00mg/LPO4質量(g)約250(乾電池含まず)電源単4形アルカリ乾電池 4本、約5000回の測定(バックライトの未使用時)測定方法PhosVer3測定法表示部LCD バックライト付検出器シリコンフォトダイオード波長(nm)固定波長±2、モデルにより異なるレンジ吸光度:0~2.5Abs本体寸法(幅W×奥行D×高さH)(mm)約69×157×34データメモリ最新の測定値 50 データ動作環境0~50℃、相対湿度 0~90%(結露なきこと)防水仕様IP67保管温度(℃)-20~+55、相対湿度 0~80%(結露なきこと)バンド幅(nm)15光源タイプ発光ダイオード(LED)