用途DC48V電動フォーク用セット内容レコーダー本体(ステー付き)×1、電源ケーブル(シガータイプ)、電源ケーブル(端子タイプ)、取付けマグネット(2個)、GPSユニット、DC48Vコンバーター質量(g)370(ステー含む)、150(レコーダー本体)電源電圧DC48V寸法(高さH×幅W×奥行D)(mm)125×150×45(ステー含む)、56× 132× 45(レコーダー本体)対応(マイクロSDカード)32~256GB※マイクロSDカード32GBをテスト用として付属動作/保管温度(℃)-40~+60LCD仕様3.0インチ録画時間【最長】約38時間[720P]【最長】約19時間[1080P]F値1.8関連資料(0.57MB)防水性IP67相当取扱説明書(3.36MB)画角前180°(D)150°(H)85°(V)/後140°(D)映像入力200万画素(1カメラ:1920×1280)