温度・相対湿度・大気圧表示計センセカ(旧デルタオーム)47日以内出荷
AC100V給電にて温度、相対湿度、大気圧の3要素測定可能なトランスミッタです。HD2001.1およびHD2001.3はデジタル出力に加え、出力タイプが変更可能なアナログ出力を備えており、出力の選択は内部基板上のディップスイッチとジャンパーの切替えによって簡単に行えます。
用途室内の温度、相対湿度、大気圧の計測、制御温度測定範囲(℃)-20~80測定項目温度・相対湿度・大気圧測定範囲0~100%RH、600~1100hPa (600~1100mbar 60.0~110.0kPa)精度温度:±0.3℃(0~70℃) ±0.4℃(左記以外の範囲)、湿度:±1.5%RH(0~90%RH)、±2.0%RH(左記以外の範囲)(温度範囲15~35℃にて)、圧力:±0.5hPa(25℃にて)センサー温度:NTC10kΩ、湿度:静電容量型保護等級IP67(プローブを除く)動作湿度(%RH)0~90(結露なきこと)出力RS232CおよびマルチドロップRS485アナログ出力0~20mA/4~20mA/DC0~10V/2~10Vアラーム出力オープンコレクタ(NPN、アクティブ”L”)電源AC100V(50/60Hz)±10%RoHS指令(10物質対応)対応