仕様●シリーズ:Harmony●ベゼル材:ポリカーボネート●接点構成:2NC●高さ:68mm●幅:68mm●深さ:53mm●イルミネーション:なし●実装タイプ:表面実装●回路:双極単投●定格電圧:600 V ac, 600V dc●押しボタンの素材:ポリカーボネート●コード番号:330-8593アズワン品番65-7814-34
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33