絞り込み
ブランド
- MICROCHIP
- モノタロウ(1)
- RS PRO(166)
- ニチコン(77)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(68)
- サンハヤト(62)
- Aratas(旧:omron)(62)
- サトーパーツ(46)
- VISHAY(42)
- ワンダーキット(40)
- Panasonic(パナソニック)(35)
- 共立電子産業(32)
- KOA(26)
- 日本ケミコン(25)
- JST(日本圧着端子製造)(23)
- エレキット(22)
- 日本モレックス(molex)(21)
- 廣杉計器(20)
- HIROSE(ヒロセ電機)(16)
- KEMET(16)
- 東芝(14)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(8)
特価

ATMEL-ICE BASIC KIT WITH USB/IDC CABLE
MICROCHIP(1件のレビュー)¥16,980税込¥18,6781個当日出荷仕様ATATMEL-ICEデバッグ / プログラマRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL
MICROCHIP(1件のレビュー)¥489税込¥5381袋(3個)7日以内出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
マイクロチップ, パラレルEEPROM 256kbit シリアル-2ワイヤー
MICROCHIP(1件のレビュー)¥2,298税込¥2,5281個翌々日出荷パラレルアクセスEEPROM、Microchip仕様メモリサイズ = 256kbitインターフェースタイプ = シリアル-2ワイヤーパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 28構成 = 32 K x 8ビット動作供給電圧 Min = 4.5 V動作供給電圧 Max = 5.5 Vプログラミング電圧 = 4.5 → 5.5V1ワード当たりのビット数 = 8bit寸法 = 37.33 x 13.97 x 4.44mm動作温度 Max = +85 ℃nsRoHS指令(10物質対応)対応