仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mmRoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
仕様アクセサリタイプ:ヒンジ併用:TVS410IEC/EN60947-5-1, BG-GS-ET-15. Stock nos. ; 623-3284 623-3284 and ; 623-3278 623-3278 are not supplied with a power lead. Standard hinge sold separately see stock no. ; 623-3290 623-3290. TVS 410, Metal. 180° opening angle, with adjustable switching angle (K410 tool included with switch) Positive break angle of between 5° to 8° Matching (non-safety) hinge available Metal enclosure (IP65) oil and petroleum resistantRoHS指令(10物質対応)対応
仕様電源電圧:24 V dcチャンネルの数:2機能:安全スイッチ / インターロック安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:e安全接点:2NO範囲:PROTECTリセット方法:監視付きターミナルタイプ:ねじ長さ:100mmATEX 94/9/EG Gas: II 3 G Ex nanC IIC T5 (SRB in zone 2) Gas/dust: II (2) GD [Ex ib] IIC/[Ex ibD]. SRB-EXi, ATEX Safety Relays. A new generation of safety relay modules that combine the approved safety technique with the demands of explosion protection. Designed for equipment of the category 2GD. Emergency stop devices and safety door monitors may be used in gas and dust explosive atmosphere. Suitable for emergency stop control devices and guard door monitoring. 1 or 2 channel control Optional cross short monitoring Current and voltage limitation of input - intrinsically safe Green LED displayRoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mmRoHS指令(10物質対応)対応