SMDレジスタ 10Ω 0402 1005M 0.063W 1袋 10000個入YAGEO7日以内出荷
0402 Format RC Series Reels - 1%Suitable for pick and place machinery Ideal for small batch production or R ; D departments
仕様●抵抗:10Ω●テクノロジー:厚膜●パッケージ/ケース:0402 (1005M)●許容差:±1%●定格電力:0.063W●温度係数:±200ppm/℃●シリーズ:RC●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7119-02
SMDレジスタ 0Ω 0402 1005M 0.063W 1袋 10000個入YAGEO7日以内出荷
0402 Format RC Series Reels - 1%Suitable for pick and place machinery Ideal for small batch production or R ; D departments
仕様●抵抗:0Ω●テクノロジー:厚膜●パッケージ/ケース:0402 (1005M)●許容差:±5%●定格電力:0.063W●シリーズ:RC●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7126-22
電子部品(オンボード) の新着商品
ページ: 1/ 3
着脱工具カナレ電気税込¥5,828~¥5,298~