Phoenix Contact2963750PHOENIX5日以内出荷
シングル又は2チャンネル緊急停止(E-Stop)用PSRクラシックセーフティリレー及びPhoenixContact製の安全扉監視は、リレーで追加設定することなく簡単に接続できます。これらは、信頼性の高い少数の安全機能のみが必要なシステム又は機械に最適なソリューションです。幅広い安全機能1信号電流経路1台で手動モニタリング及び自動アクティベーション基本絶縁及び強化絶縁ねじ又はスプリングケージ接続を用意機能を簡単に切り替え可能LEDステータス表示により迅速な配線と明確な診断迅速な取り付けと起動PhoenixContactのこのセーフティリレーを使用して、産業機器のメンテナンスダウンタイムを削減できます。強制ガイドコンタクトを使用して回路を監視し、障害を検出した場合は電源を遮断します。緑色のLED信号により、ステータスおよび動作電圧を簡単にチェックできます。このデバイスは、15VAC/DC→250VAC/DCの広いスイッチング電圧範囲を備えているため、低電圧と高電圧の両方の用途に適しています。酸化銀スズコンタクトは導電性が高く、信頼性の高いスイッチングを実現します。このリレーは、シングルチャンネルデバイスと2チャンネルデバイスと互換性があるため、汎用性の高いオプションです。1秒の高速回復時間により、要求の厳しい用途で迅速に使用できます。耐久性を高めるため、ポリアミド製ハウジングが施されており、耐腐食性があり、湿気のある環境でも安全に使用できます。このリレーを選択して緊急停止やドアを調整します。過酷な環境での使用に適した-20℃→+55℃の動作温度範囲10万サイクルの機械的寿命で長時間使用可能ですIP20(侵入保護)等級により、接触保護機能を実現します頑丈な機器に使用可能な耐衝撃性および耐振性があります
仕様●PLISO13849-1:e●SILIEC61508:3●安全カテゴリISO13849-1:4●構成可能なし長さ(mm)99幅(mm)22.5電源電圧24Vac/dcチャンネル数2補助接点1機能緊急停止、安全スイッチ/インターロックRoHS指令(10物質対応)対応ターミナルタイプねじ安全接点2