絞り込み
ブランド
  • SPARKFUN
  • シュナイダーエレクトリック(44)
  • RS PRO(13)
  • DELTRON(6)
  • MICROCHIP(4)
  • フエニックス・コンタクト(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
  • TRACO POWER(2)
  • AMPHENOL(1)
  • APEM(1)
  • FINDER(1)
  • SICK(1)
  • Seeed Studio(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(7)
  • 1,500-10,000円(2)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

電子部品(オンボード) :「THOR」の検索結果


FA現場のお役立ち情報
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
LED - RGB Clear Common Cathode SPARKFUNLED - RGB Clear Common CathodeSPARKFUN
659税込725
1個
33日以内出荷
These 5mm units have four pins - Cathode is the longest pin. One for each color and a common cathode. Use this one LED for three status indicators or pulse width modulate all three and get mixed colors!NoteAs of 1/2010、the pins in the datasheet ar
アズワン品番67-0452-53
USB Female Type B Connector SPARKFUNUSB Female Type B ConnectorSPARKFUN
479税込527
1個
33日以内出荷
USB Type 'B' Female connector. The 4 connection pins have .1" spacing allowing it to be inserted into development boards and perf boards with mild modification. You can either drill two 80mil holes for the support posts、or cut them off completely.
アズワン品番67-0454-07
555 Timer SPARKFUN555 TimerSPARKFUN
339税込373
1個
33日以内出荷
DescriptionThis is a common 555 timer/oscillator from TI. A classic for all of those first year circuits projects where you need to blink an LED, generate tone, and thousands of other great beginning projects. Google around for a huge list of resourc
アズワン品番67-0421-55
JST Right-Angle Connector - Through-Hole 2-Pin SPARKFUNJST Right-Angle Connector - Through-Hole 2-PinSPARKFUN
299税込329
1個
33日以内出荷
仕様●ピン数:2極●メス/オス:-●列数:-●ピンピッチ:-●向き:-●プロファイル(標準/低背):-●シリーズ名:-●正式型番:-●ピン数:2極アズワン品番68-2029-11
JST Right Angle Connector - Through-Hole 3-Pin SPARKFUNJST Right Angle Connector - Through-Hole 3-PinSPARKFUN
319税込351
1個
33日以内出荷
仕様●ピン数:3極アズワン品番67-0454-46
モータードライバ SPARKFUNモータードライバSPARKFUN
4,798税込5,278
1個
33日以内出荷
DescriptionThe TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.Note:If you are looking for the SparkFun Motor Driver with headers, it can be found here or in theSimilar Productsbelow.Get Started With the Motor Driver Hookup GuideFeaturesPower supply voltage:VM = 15V max, VCC = 2.7--5.5VOutput current:Iout = 1.2A(average)/ 3.2A(peak)Standby control to save powerCW/CCW/short-brake/stop motor control modesBuilt-in thermal shutdown circuit and low-voltage detecting circuitAll pins of the TB6612FNG broken out to 0.1" spaced pinsFiltering capacitors on both supply lines
アズワン品番67-0395-99
SparkFun Qwiic LED Stick - APA102C SPARKFUNSparkFun Qwiic LED Stick - APA102CSPARKFUN
3,500税込3,850
1個
33日以内出荷
DescriptionThe SparkFun Qwiic LED Stick features ten addressable APA102 LEDs, making it easy to add full color LED control using I2C. Write to individual LEDs to display a count in binary, or write to the whole strip for cool lighting effects. You can even add more LEDs to the end if you need to. We've written an Arduino library and Python package that take care of the I2C and communication to the LEDs so all you have to do is decide what color each LED should be.The LED Stick has a default I2C address of 0x23 but can be changed with a simple command, allowing you to control up to 100 LEDs(10 Qwiic LED Sticks)on a single bus! The address can also be changed to 0x22 by closing the solder jumper on the back of the board.This board is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!Warning:Using a lot of LEDs can draw a lot of current. Make sure to consider the power limits of your setup. If you expect your LED chain to draw more than 600mA of current, connect your external supply directly to VLED. Closing the jumper from VLED to VCC will add a 4.7uF decoupling capacitor.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the Qwiic LED Stick GuideFeatures10x APA102C addressable LEDs driven by an ATTiny85Default I2C Address:0x23(Adjustable to 0x22 via Jumper)2x Qwiic Connectors
アズワン品番67-0421-83
Thumb Joystick - Deluxe SPARKFUNThumb Joystick - DeluxeSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionThis is a 16mm deluxe thumb joystick and is very similar to the 'analog' joysticks found inside PlayStation controllers. Directional movements are provided simply by two potentiometers - one for each axis. These 10k potentiometers will read the position changes for the joystick's full range of physical motion. This joystick also has a select button that is actuated when the joystick is pressed down.The mechanical parts found in this joystick are mostly metal and are considered far sturdier(rugged, if you will)than other, plastic joystick options.Note:This thumb joystick does not include a top cap and it will need to be purchased separately. Additionally, the leads on the housing of this joystick are much thicker than the leads on the trimpots &; push button components. When soldering to BOB-9110, we recommend using a pair of fine tip tweezers to guide each pin into the correct hole before pushing down.
アズワン品番67-0421-49
microSD Socket for Transflash SPARKFUNmicroSD Socket for TransflashSPARKFUN
1,498税込1,648
1個
33日以内出荷
TransFlash has now completed standards certification and is now known as microSD. Compatible with the SPI interface found on any SD card、this tiny form factor was created for cell phone storage and is perfect for your next MP3 project! This is a high quality push-push type SMD socket.NoteThe default detect state of this socket is detect pin to ground.
アズワン品番67-0454-05
thor コンテナ特集
おすすめ人気ランキング
電子部品(オンボード)