仕様アクセサリタイプ:Cable併用可能製品:Modicon M340 / M580M340 Connecting cordsets for RS232 serial link. Serial link for point-to-point Data Communication Equipment (DCE: modem, converter…),1 x RJ45 connector and,1 x 9-way SUB-D male connectorRoHS指令(10物質対応)対応
仕様アクセサリタイプ:空白スロットのカバー併用可能製品:Modicon M340 / M580Modicon M340 Racks. BMX XBPpp00 racks are the basic element of the Modicon M340 automation platform in a single-rack configuration.,These racks perform the following functions:. Mechanical function:. They are used to install all the modules in a PLC station (power supply, processor, discrete I/O, analog and application-specific I/O). These racks can be mounted on a panel, plate or DIN rail:. Inside enclosures On machine frames, etc. Electrical function:. Distribute the power supplies required for 個 module in the same rack Distribute data and service signals for the entire PLC station Hot swap modules during operation. The racks incorporate a Bus X. They are used to:RoHS指令(10物質対応)対応
仕様アクセサリタイプ:Connection Kit併用可能製品:Modicon M340Modicon M340 Rack Shielding Kit. Rack cable shielding connection kit, used to protect against electrostatic discharge when connecting the shielding of cordsets for connecting:. Analogue modules A Magelis XBT operator interface to the processor (via BMXXCAUSBH018 (stock no. ; 147-764 147-764 ) shielded USB cable). This kit comprises:. A metal bar that takes the clamping rings Two sub-bases to be mounted on the rack A set of spring clamping rings for attaching cables with their shielding to the metal barRoHS指令(10物質対応)対応
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
仕様Schneider Electric のボックス用対称 DIN レールは、回路ブレーカや産業用制御機器を装置ラックに取り付けるために広く使用されている標準タイプの金属 / スチール製レールです。これらは、エネルギー管理、電源装置、照明コントローラなどの用途で複雑な制御回路を維持するために使用されます。これらの製品は通常、冷間圧延鋼製で、表面は亜鉛めっき又はクロメート仕上げが施されています。持続可能なグリーンプレミアム製品長さ(mm)140高さ(mm)35奥行(mm)7.5互換性トップハットRoHS指令(10物質対応)対応DINレール無孔
仕様Schneider Electric のボックス用対称 DIN レールは、回路ブレーカや産業用制御機器を装置ラックに取り付けるために広く使用されている標準タイプの金属 / スチール製レールです。これらは、エネルギー管理、電源装置、照明コントローラなどの用途で複雑な制御回路を維持するために使用されます。これらの製品は通常、冷間圧延鋼製で、表面は亜鉛めっき又はクロメート仕上げが施されています。持続可能なグリーンプレミアム製品長さ(mm)97高さ(mm)35奥行(mm)7.5互換性トップハットRoHS指令(10物質対応)対応DINレール無孔
仕様ABL 8DCC シリーズ電圧コンバータモジュール. 電源とともに使用するコンバータモジュールで、 24 V dc 電圧を 5 V 又は 12 V dc 電圧に変換します。 これらのモジュールを使用すると、通常は電源やネットワーク接続に関連するアップストリーム保護を排除できます。幅(mm)140高さ(mm)125タイプコンバータモジュール奥行(mm)146定格電力(W)30出力電圧(V)5dc出力電流(A)6RoHS指令(10物質対応)対応各種認証Better World 認証:Green Premium実装タイプDINレールマウント出力数1
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz EU RoHS Directive Compliant(2022年10月現在)