The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz EU RoHS Directive Compliant(2022年10月現在)
This is a Schneider Electric series of Industrial grade Suppressor modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric R-C circuitry to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys D thermal overload relays-Mechanical remote control is The Schneider Electric most sought after solution for good aesthetic and compatibility goals.Sustainable offer status Green Premium product EU RoHS Directive Compliant(2022年10月現在)
The Schneider Electric TeSys D thermal overload relays-adapter for door mounting is The Schneider Electric most sought after solution for good aesthetic and compatibility goals.Sustainable offer status Green Premium product EU RoHS Directive Compliant(2022年10月現在)
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this app
The Schneider Electric Schneiders auxiliary latch block TeSys becomes imperative to have lower power consumptions while providing latched condition for contactors.Remotely actuated or by front panel button Electrical delatching pulse must be greater than 100ms Front mounting
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o