OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application caseThe complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote