電圧(V)(Heater)5±0.2VAC/DC抵抗(Ω)(Heater)83 at room temp.(typical)、(Sensor)1k~5k in 300ppm ethanol感度0.3~0.5 in ethanol(Rs(300ppm)/Rs(50ppm))検知原理MOS type検知範囲50~5000ppm EtOH対象ガスAlcohol、Solvent apors電流(mA)(Heater)42±4負荷抵抗variable 0.45kΩ min.測定条件(Test gas)Ethanol vapor in air at 20±2℃、65±5%RH消費電力(mW)(Heater)210(typical)RoHS指令(10物質対応)対応安定所要時間7 days操作回路電圧(V)DC5±0.2(PS≦15mW)グリーン購入法適合パッケージTO-5 metal can
電圧(V)(Heater)5±0.2VAC/DC抵抗(Ω)(Heater)approx 83 at room temp.(typical)、(Sensor)10k~90k in air感度0.3~0.6(Rs(H2:10ppm)/Rs(Air))検知原理MOS type検知範囲1~30ppm of H2対象ガスAir contaminants(hydrogen、ethanol、etc.)電流(mA)(Heater)42±4負荷抵抗variable 0.45kΩ min.測定条件(Test gas)normal air at 20±2℃、65±5%RH消費電力(mW)(Heater)210(VH=5VDC)RoHS指令(10物質対応)対応安定所要時間7 days操作回路電圧(V)DC5±0.2(PS≦15mW)グリーン購入法適合パッケージTO-5 metal can
電圧(V)(Heater)5±0.2VDC抵抗(Ω)(Heater)approx 59 at room temp.、(Sensor)0.68~6.8k in 5000ppm methane感度0.54~0.66 in methane(Rs(9000ppm)/Rs(3000ppm))検知原理MOS type検知範囲1~25% LEL対象ガスMethane、Natural Gas電流(mA)(Heater)56±5負荷抵抗variable 0.45kΩ min.測定条件(Test gas)Methane in air at 20±2℃、65±5%RH消費電力(mW)(Heater)280±25RoHS指令(10物質対応)対応安定所要時間7 days操作回路電圧(V)DC5±0.2(PS≦15mW)グリーン購入法適合パッケージTO-5 metal can