Absolute encoder multi turn Optical sensing method Maxresolution: single turn 18 bit, multi turn 16 bit Clamping flange LED status display PROFINET IO Maximum resistant against magnetic fields
仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Flange connector M12●コード番号:188-3523アズワン品番65-7350-47
Absolute encoder multi turn Optical sensing method Maxresolution: single turn 18 bit, multi turn 16 bit Blind hollow shaft LED status display PROFINET IO Maximum resistant against magnetic fields