FC6A形PlusプログラマブルコントローラIDEC(和泉電気)3日以内出荷
仕様●最大通信速度(bps):115200●端子仕様:着脱式3.81mmピッチ10極ねじ締めコネクタ●接続可能CPUモジュール:Plus/All-in-One/CANJ1939All-in-One●通信タイプ:RS232CまたはRS485選択式(1ポートごと)●子局数:RS485:31(1ポートごと)●メンテナンス通信:○●Modbus通信:○●データリンク:○●絶縁:ポート間:トランス絶縁/内部回路-通信間:トランスおよびフォトカプラ絶縁●推奨接続ケーブル(mm2):RS232C:0.2シールド付6芯ケーブル/RS485:0.3シールド付ツイストペアケーブル(2P)●モジュール内部消費電力:DC24V:35mA、DC5V:35mA質量(g)約110ポート数2ケーブル長(m)RS232C:15/RS485:1200最大接続台数15台(増設拡張モジュール一体形使用時)挿抜回数100回(コネクタ)
CPUユニットomron(オムロン)税込¥373,780¥339,800