絞り込み
ブランド
  • フエニックス・コンタクト
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器・PLC・リレー :「LEP」の検索結果


FA現場のお役立ち情報
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Relay Module RIF-1-RPT-LDP-24DC/1ICT フエニックス・コンタクトRelay Module RIF-1-RPT-LDP-24DC/1ICTフエニックス・コンタクト
3,298税込3,628
1個
7日以内出荷
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix ContactIt safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking areaA plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loadsIts mechanically coded to prevent you from mismatching it with other componentsUse this relay in any application that has high switch-on peaksIts leading tungsten pre-contact can safely switch on currents of up to 800 AThe unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
制御機器・PLC・リレー