仕様●PLC-PT Universal Interface Relays with Push-In Terminal(PIT). Universal Series can be used as either an input or an output device. Connection of sensors/actuators is via modular terminal blocks. Feather-light direct connection of conductors starting from 0.34 mm 2 without tools. The connection of small cross sections from 0.14 mm 2 is done using all common screwdrivers and the actuation lever. The gas-tight conductor contacting also fulfills special criteria, such as the vibration test in acc. with the railway standard EN 50155. Fast plug-in connection of the PLC and other peripherals Gold-plated AgSnO terminals available Solid State versions available●製品ライン:ソリッドステートリレーモジュール●規準状態での最大損失電力:0.2W幅(mm)6.2色灰(RAL 7042)サイズ接続電線、単線:0.14mm2~2.5mm2高さ(mm)80取付方式DINレール取付け奥行(mm)94シリーズPLC-INTERFACE定格電圧(V)24DC(入力/プラグインソリッドステートリレー)接点構成1a接続方法プッシュイン式保存温度(℃)-25~70応答時間20μs(UN時)消費電流(mA)8.5(UN時)設計電子(デジタル出力)難燃性UL94難燃性クラス:V0(ハウジング)保護回路極性保護:極性保護ダイオード、フリーホイールダイオード動作モード100%動作時突入電流(A)15(10ms)汚染度(使用環境)2連続通電電流(A)3(ディレーティングカーブを参照)動作温度(℃)-25~60過電圧保護過電圧カテゴリ:III標準剥き線長10mm入力電圧範囲(V)0.8~1.2(UN時)、19.2~28.8DC切断時間(秒)0.0003(UN時)RoHS指令(10物質対応)対応耐電圧(kV)2.5(50Hz、1分、入力/出力)アプリケーションユニバーサル絶縁性能基礎絶縁ターミナルタイプ表面実装スイッチング電流(mA)-回路(出力)2線フローティング状態表示黄色LED(定格電圧)
仕様最大負荷電流:3 mA 、 シリーズ:PLC-OPT-24DC/V8C/SEN 、 最小負荷電圧:5 V dc 、 最大負荷電圧:30 V dc 、 最小電圧制御:19.2 V dc 、 最大電圧制御:28.8 V dc 、 接点構成:SPNO 、 ターミナルタイプ:プラグイン 、 パッケージスタイル:モジュール 、 最大ターンオン時間:20 μs 、 寸法:6.2 x 94 x 80mm 、 動作温度 Max:+60℃RoHS指令(10物質対応)対応
Phoenix Contact プラグインミニチュアソリッドステートリレー(パワーソリッドステートリレー付き)です。1 N/Oコンタクト 入力電圧: 60 V dc 出力: 3 ~ 33 V dc / 3 Aこの記事は、Phoenix Contact の「 Complete Line 」シリーズ以外の製品です。Phoenix Contact の全ラインアップは、制御キャビネットに効率性、使いやすさ、一貫性をもたらすように設計された製品です。
仕様●範囲:OPT●シリーズ:OPT-60DC/ 24DC/ 2●最小負荷電圧:48 V dc●最大負荷電圧:72 V dc●寸法:15 x 5 x 28mm●動作温度 Min:-25℃●コード番号:207-3427アズワン品番65-8056-23
Phoenix Contact プラグインミニチュアソリッドステートリレー、入力ソリッドステートリレーです。1 N/Oコンタクト 入力電圧: 60 V dc 出力: 3 → 48 V dc / 100 mAこの記事は、Phoenix Contact の「 Complete Line 」シリーズ以外の製品です。Phoenix Contact の全ラインアップは、制御キャビネットに効率性、使いやすさ、一貫性をもたらすように設計された製品です。
仕様●範囲:OPT●シリーズ:OPT-60DC/ 48DC/100●最小負荷電圧:54 V dc●最大負荷電圧:66 V dc●寸法:15 x 5 x 28mm●動作温度 Min:-25℃●コード番号:207-3430アズワン品番65-8056-08
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix ContactIt safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking areaA plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loadsIts mechanically coded to prevent you from mismatching it with other componentsUse this relay in any application that has high switch-on peaksIts leading tungsten pre-contact can safely switch on currents of up to 800 AThe unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60