絞り込み
ブランド
  • MICROCHIP
  • RS PRO(14)
  • ハーティング(10)
  • DELTRON(6)
  • JST(日本圧着端子製造)(5)
  • HALO ELECTRONICS(4)
  • DEUTSCH(3)
  • BULGIN(2)
  • PCN(プログラミングクラブネットワーク)(2)
  • HAMMOND(2)
  • SPARKFUN(2)
  • 三菱電機(1)
  • TDKラムダ(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(3)
  • 1,500-10,000円(1)
  • 10,000-50,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

機構部品(電子部品) :「HAL」の検索結果

特価
本日3月7日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応

電子部品(オンボード)』には他にこんなカテゴリがあります

機構部品(電子部品)