絞り込み
ブランド
- Full Sun Optotech
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1,299)
- RS PRO(1,200)
- AMPHENOL(860)
- ハーティング(665)
- 日本モレックス(molex)(580)
- omron(オムロン)(545)
- MAC8(マックエイト)(511)
- 廣杉計器(386)
- SAMTEC(350)
- GB[制御機器](201)
- サンハヤト(192)
- WURTH ELEKTRONIK(185)
- HIROSE(ヒロセ電機)(184)
- フエニックス・コンタクト(184)
- SOURIAU(173)
- M5Stack(138)
- LINKMAN(135)
- Aratas(旧:omron)(127)
- 共立電子産業(118)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(20)

超高輝度LED(5mm・橙・2.2V・15000mcd)
Full Sun Optotech¥76税込¥841個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/透明電圧(V)標準(typ)/2.2発光色橙保存温度(℃)-40~+85ピーク波長(nm)(max)610測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)15000
超高輝度LED(5mm・赤・2V・12500mcd)
Full Sun Optotech¥81税込¥891個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/透明電圧(V)標準(typ)/2.0発光色赤保存温度(℃)-40~+85ピーク波長(nm)(max)630測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)12500
高輝度LED(3mm・水色カラーレンズ・3.2V・4500mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/水色電圧(V)標準(typ)/3.2発光色水色保存温度(℃)-40~+85ピーク波長(nm)(typ)500測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)4500
高輝度LED(3mm・赤色カラーレンズ・2V・1700mcd)
Full Sun Optotech¥81税込¥891個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/クリアレッド電圧(V)標準(typ)/2.0発光色赤保存温度(℃)-40~+85ピーク波長(nm)(max)635測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)1700
超高輝度LED(5mm・緑・3.2V・17500mcd)
Full Sun Optotech¥96税込¥1061個3日以内出荷Φ5mmの砲弾型高輝度LEDです。 ※新しい半導体素材を採用した純色系の緑色です。VFが白色LEDと同じ3.2Vなので、従来の緑色LEDとは互換性がない場合があります。色ボディー/透明電圧(V)標準(typ)/3.2発光色緑保存温度(℃)-40~+85ピーク波長(nm)(typ)525測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)17500
超高輝度LED(3mm・緑・3.2V・12500mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ3mmの砲弾型高輝度LEDです。 ※新しい半導体素材を採用した純色系の緑色です。VFが白色LEDと同じ3.2Vなので、従来の緑色LEDとは互換性がない場合があります。色ボディー/透明電圧(V)標準(typ)/3.2発光色緑保存温度(℃)-40~+85ピーク波長(nm)(typ)525測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)12500
高輝度LED(3mm・黄色 カラーレンズ・2V・2800mcd)
Full Sun Optotech¥76税込¥841個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/クリアイエロー電圧(V)標準(typ)/2発光色黄保存温度(℃)-40~+85ピーク波長(nm)(max)595測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)2800
高輝度LED(5mm・緑色カラーレンズ・3V・9000mcd)
Full Sun Optotech¥139税込¥1531個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/クリアグリーン電圧(V)標準(typ)/3.0発光色緑保存温度(℃)-40~+85ピーク波長(nm)(max)525測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)9000
高輝度LED(3mm・橙色 カラーレンズ・2.1V・1700mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/クリアオレンジ電圧(V)標準(typ)/2.1発光色橙保存温度(℃)-40~+85ピーク波長(nm)(max)610測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)1700
高輝度LED(5mm・赤色 カラーレンズ・2V・2400mcd)
Full Sun Optotech¥96税込¥1061個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/クリアレッド電圧(V)標準(typ)/2.0発光色赤保存温度(℃)-40~+85ピーク波長(nm)(typ)630測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)2400
高輝度LED(3mm・緑色カラーレンズ・3V・4500mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/クリアグリーン電圧(V)標準(typ)/3.0発光色緑保存温度(℃)-40~+85ピーク波長(nm)(typ)525測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)4500
超高輝度LED(3mm・赤・2V・12500mcd)
Full Sun Optotech¥96税込¥1061個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/透明電圧(V)標準(typ)/2発光色赤保存温度(℃)-40~+85ピーク波長(nm)(max)625測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)12500
高輝度LED(5mm・青緑色カラーレンズ・3.2V・6500mcd)
Full Sun Optotech¥139税込¥1531個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/クリアブルー電圧(V)標準(typ)/3.2発光色青緑色保存温度(℃)-40~+85ピーク波長(nm)(typ)500測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)6500
LED(3mm・緑・高輝度・3.2V・4500mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷純緑色系の高輝度LEDです。”黄緑”と称される従来の緑色LEDの半導体素材GaP(ガリウム・リン)に代わりInGaN(インジウム・ガリウム・窒素)を採用しています。青色LEDと同じ素材のためVFも青色LED並に高く従来型の緑色LEDと同じ電圧では点灯しません。色ボディー/透明電圧(V)標準(typ)/3.2発光色緑保存温度(℃)-40~+85ピーク波長(nm)(typ)502測定条件(IF)20mA指向性30°RoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)4500
LED(5mm・緑・高輝度・3.2V・6500mcd)
Full Sun Optotech¥139税込¥1531個3日以内出荷純緑色系の高輝度LEDです。指向性は30°と表示器向きです。”黄緑”と称される従来の緑色LEDの半導体素材GaP(ガリウム・リン)に代わり、InGaN(インジウム・ガリウム・窒素)を採用しています。青色LEDと同じ素材のため、VFも青色LED並みに高く、従来型の緑色LEDと同じ電圧では点灯しません。色ボディー/透明備考実際の製品には電圧・輝度に若干のバラツキがあります。電圧(V)標準(typ)/3.2発光色緑保存温度(℃)-40~+85ピーク波長(nm)(typ)502測定条件(IF)20mA指向性30°RoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)6500
高輝度LED(5mm・黄色カラーレンズ・2V・5500mcd)
Full Sun Optotech¥81税込¥891個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/クリアイエロー電圧(V)標準(typ)/2.0発光色黄保存温度(℃)-40~+85ピーク波長(nm)(typ)590測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)5500
超高輝度LED(3mm・黄・2.4V・2400mcd)
Full Sun Optotech¥96税込¥1061個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/透明電圧(V)標準(typ)/2.4発光色黄保存温度(℃)-40~+85ピーク波長(nm)(typ)590測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(max)2400
高輝度LED(5mm・橙色 カラーレンズ・2V・2800mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ5mmの砲弾型高輝度LEDです。色ボディー/クリアオレンジ電圧(V)標準(typ)/2.0発光色橙保存温度(℃)-40~+85ピーク波長(nm)(max)610測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)2800
超高輝度LED(3mm・橙・2.2V・6500mcd)
Full Sun Optotech¥93税込¥1021個3日以内出荷Φ3mmの砲弾型高輝度LEDです。色ボディー/透明電圧(V)標準(typ)/2.2発光色橙保存温度(℃)-40~+85ピーク波長(nm)(max)610測定条件(IF)20mARoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)6500
LED(5mm・黄・高輝度・2.0V・6500mcd)
Full Sun Optotech¥109税込¥1201個3日以内出荷黄色の高輝度LEDです。高輝度型ですが、半値角度(指向性)は30°と鋭いので表示器向きです。光度の測定条件は、IF=20mAと最大定格の25mAに対して大きめです。通常は発熱を考慮して、ディレーティングを行い控えめの電流で使用してください。色ボディー/透明備考実際の製品には電圧や輝度に若干のバラツキがあります。電圧(V)標準(typ)/2.0発光色黄保存温度(℃)-40~+85ピーク波長(nm)(typ)587測定条件(IF)20mA指向性30°RoHS指令(10物質対応)対応動作温度範囲(℃)-20~+70輝度(cd/m2)(typ)6500