仕様監視対象:液体検出タイプ:センサ / スイッチ、インジケータなし最小流量:15 L/min最大流量:125 L/min電源電圧:250 Vパイプの直径範囲:1 インチ接続タイプ:1 BSP最大圧力:55バール素材:真鍮製動作温度 Min:-18℃動作温度 Max:+100℃シリーズ:FS-550EFS-550E Series Flow Switch. Standard FS-550E switches sense liquid flow in either direction to monitor flow/no flow conditions. The paddle is trimmed during installation to permit switch actuation at the desired flow rate. As flow increases, the paddle pivots to move out of the liquid path, producing less than 200 MB of pressure drop regardless of pipe size. Features and Benefits. Flow: 15.0 l/min - 125.0 l/min with preadjusted set points. Housing: Brass or stainless steel. Minimum inline restriction; Paddle pivots to move out of liquid path with increasing flow. Operating temperature: 150℃ maximum. Product Application Information. Compressors. Heat Exchangers. Turbines. Engine. Boilers. Chillers. Valves. Pumps. Regulators
仕様監視対象:液体 、 検出タイプ:センサ / スイッチ、インジケータなし 、 最大流量:2 L/min 、 電源電圧:120 → 240 V ac/dc 、 パイプの直径範囲:1/4 インチ 、 接続タイプ:1/4 BSP 、 最大圧力:10バール 、 素材:Noryl 、 最高対象温度:+100℃ 、 動作温度 Max:+100℃ 、 シリーズ:FS-3 、 50 micron filtration is recommended. FS-3 Series Flow Switch. These ultra compact switches have been specially designed for reliable operation in clean post-filtered water. FS-3 switches are instrument quality, yet affordably priced for pure water equipment, from UV lamp switching to filter life monitoring. Also suited to some chemical applications and various cooling applications. Features and Benefits. 0.2 l/min - 3.8 l/min with pre-adjusted set points. Operating pressure: 10 bar at 20℃. Inlet/Outlet ports: 1/4" NPT, R 1/4". Any mounting position. Product Application Information. Electronic Equipment: Laser Heads, Welders, Power Supplies, High-Speed Spindles, X-Ray Tubes, Semiconductor Equipment. Bearings or Gears: Presses, Rotating Equipment, Conveyors, Machine Tools, Robotics. Processing and Dispensing Equipment: Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, Distilling
仕様監視対象:液体検出タイプ:センサ / スイッチ、インジケータなし最小流量:15 L/min最大流量:125 L/min電源電圧:250 Vパイプの直径範囲:1 インチ接続タイプ:1 BSP最大圧力:55バール素材:ステンレススチール動作温度 Min:-18℃動作温度 Max:+100℃シリーズ:FS-550EFS-550E Series Flow Switch. Standard FS-550E switches sense liquid flow in either direction to monitor flow/no flow conditions. The paddle is trimmed during installation to permit switch actuation at the desired flow rate. As flow increases, the paddle pivots to move out of the liquid path, producing less than 200 MB of pressure drop regardless of pipe size. Features and Benefits. Flow: 15.0 l/min - 125.0 l/min with preadjusted set points. Housing: Brass or stainless steel. Minimum inline restriction; Paddle pivots to move out of liquid path with increasing flow. Operating temperature: 150℃ maximum. Product Application Information. Compressors. Heat Exchangers. Turbines. Engine. Boilers. Chillers. Valves. Pumps. Regulators