絞り込み
ブランド
  • シュナイダーエレクトリック
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(1)
  • 1,500-10,000円(11)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

押しボタンスイッチその他関連用品 :「IDEC LED」の検索結果

特価
本日2月14日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボタン色から絞り込む
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
Schneider Electric コンタクトブロック&ホルダ SPDT 600V ネジターミナル ZB4BZ104 シュナイダーエレクトリックSchneider Electric コンタクトブロック&ホルダ SPDT 600V ネジターミナル ZB4BZ104シュナイダーエレクトリック
6,398税込7,038
1個
4日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: Harmony XB4●接点構成: SPDT●LED含む: なし●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 10A●Better World 製品: あり
Schneider Electric ライトブロック&ホルダ 24V ネジターミナル ZB4BVB1 シュナイダーエレクトリックSchneider Electric ライトブロック&ホルダ 24V ネジターミナル ZB4BVB1シュナイダーエレクトリック
8,998税込9,898
1個
5日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 24V●シリーズ: Harmony XB4●照明タイプ: LED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 18mA●Better World 認証: Green Premium
Schneider Electric ライトブロック 24V ac/dc ネジターミナル ZB5AVB1 シュナイダーエレクトリックSchneider Electric ライトブロック 24V ac/dc ネジターミナル ZB5AVB1シュナイダーエレクトリック
9,698税込10,668
1個
5日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 24V ac/dc●照明の色: 白●シリーズ: Harmony XB5●照明タイプ: ユニバーサルLED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 18mA●Better World 認証: Green Premium
Schneider Electric コンタクトブロック 1NC 250V ファストンターミナル ZB6E2B シュナイダーエレクトリックSchneider Electric コンタクトブロック 1NC 250V ファストンターミナル ZB6E2Bシュナイダーエレクトリック
1,298税込1,428
1個
5日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 250V●シリーズ: Harmony XB6●接点構成: 1NC●LED含む: なし●末端様式: ファストン●定格電流: 3A●Better World 製品: あり●コンタクトブロック. ファストン固定具
Schneider Electric コンタクトブロック&ホルダ SPST 600V ネジターミナル ZB4BZ102 シュナイダーエレクトリックSchneider Electric コンタクトブロック&ホルダ SPST 600V ネジターミナル ZB4BZ102シュナイダーエレクトリック
3,898税込4,288
1個
5日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: Harmony XB4●接点構成: SPST●LED含む: なし●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 10A●Better World 認証: Green Premium
Schneider Electric ライトブロック&ホルダ 250V ZB4BV6 シュナイダーエレクトリックSchneider Electric ライトブロック&ホルダ 250V ZB4BV6シュナイダーエレクトリック
6,198税込6,818
1個
5日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 250V●シリーズ: Harmony XB4●照明タイプ: 白熱●LED含む: なし●ボディ / 固定色付属: あり●Better World 製品: あり●Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. 本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-160947-5-160947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f: 2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照). 用途:. パイロットライトと併用
コントロールボックス 穴径 22mm 1 点用 PC シュナイダーエレクトリックコントロールボックス 穴径 22mm 1 点用 PCシュナイダーエレクトリック
8,298税込9,128
1個
7日以内出荷
Schneider Electric Yellow PC Harmony XALK エンクロージャ - 1 穴 22 mm 径 Advanced Schneider Electric Harmony シリーズの XALKW0 制御ステーションエンクロージャは、危険な環境から非常停止用のプッシュボタンを離していただけます。XALKW01 は、照光式緊急停止ボタン用の空の黄色の制御ボックスで、優れた機能性と耐久性を実現できるように設計されています。ボックスにはボタン用の穴が 1 つあり、Harmony XB5 シリーズのプラスチック製ベゼル押しボタン、スイッチ、及びパイロットライトを使用しています。これらはフロントパネルで簡単に使用できます。エンクロージャは、弾力性のあるポリカーボネート素材から構成されています。この製品は、過酷な環境や危険な環境で化学腐食や有害物質からボタンを堅牢に保護します。このため、特に産業環境やサービス分野において、装置の劣化が発生する可能性のあるさまざまな用途に最適です。この制御ボックスは、顧客組み立て用です。Harmony シリーズの制御ステーション及びアクセサリは、それぞれのニーズを満たす幅広いソリューションを提供しています。この制御ステーションは、設置が簡単でコンパクトなサイズで、高いレベルの耐久性と耐薬品性を備えているため、運用効率が大幅に向上します。Harmony シリーズは、産業用途やインフラ用途に最適な組版カットアウトを柔軟に選択でき、このシリーズの製品は互いに互換性があります。 特長と利点 この制御ステーションは、強化された保護機能と合理化された設計により、非常停止制御システムを長時間スムーズに動作させます。 広い動作温度範囲 非常停止ボタンやスタート / ストップボタンに最適 プッシュボタンの保護機能が向上し、耐久性が向上 防塵性があり、IP66、IP67、IP69、IP69K の保護等級に適合する強力なジェット水流にも耐えることができます ケーブルエントリ:ケーブルエントリ用ノックアウト x 1、クランプ容量 14 mm / 2 ノックアウト、Pg 13 ケーブルグランド用、ISO M20、クランプ容量 12 mm プッシュボタン、マッシュルームヘッドオペレータ、凡例プレート、LED など、Harmony シリーズの他のアイテムと互換性があります 低負荷電気接点 制御ステーションエンクロージャは、どのような用途に使用されますか プッシュボタン及び制御ステーションエンクロージャは、過酷な環境でデバイスを確実に配置し、保護するように設計されています。産業用の場所や潜在的に危険な場所での使用に最適です。エンクロージャは、化学腐食、グリース、オイル、その他の有害な物質から押ボタンや制御ステーションを保護します。素材、色、スタイル(プラスチック、アルミ、ステンレススチールなど)をさまざまに選択できます。また、洗車、工場や倉庫、オートメーション、食品 / 飲料産業などのさまざまな用途にも使用できます。
仕様●シリーズ:Harmony XALK●カットアウト直径:22mm●穴の数:1●エンクロージャの色:黄●ボックスの素材:PC●長さ:68mm●幅:53mm●深さ:68mm●動作温度 Max:+70℃●動作温度 Min:-40℃●動作温度範囲:-40 → +70℃●コード番号:188-9263アズワン品番65-7810-25
Schneider Electric ライトブロック&ホルダ 230 → 240V ネジターミナル ZB4BVM1 シュナイダーエレクトリックSchneider Electric ライトブロック&ホルダ 230 → 240V ネジターミナル ZB4BVM1シュナイダーエレクトリック
9,398税込10,338
1個
7日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 230 → 240V●照明の色: 白●シリーズ: Harmony XB4●照明タイプ: LED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 14mA●Better World 製品: あり
Schneider Electric ライトブロック&ホルダ 110 → 120V ネジターミナル ZB4BVG1 シュナイダーエレクトリックSchneider Electric ライトブロック&ホルダ 110 → 120V ネジターミナル ZB4BVG1シュナイダーエレクトリック
9,598税込10,558
1個
7日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 110 → 120V●照明の色: 白●シリーズ: Harmony XB4●照明タイプ: LED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 14mA●Better World 認証: Green Premium●固定色. Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. LED内蔵の本体 / ライトブロックアセンブリ一式。LEDは保護されていますが、交換なども簡単です。 安定シグナリングタイプ、白、赤、緑など各種の色を用意 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。 耐用年数: 100000時間(定格電圧及び標準的な25 ℃の温度で使用した場合) XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN / IEC60947-160947-5-160947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f: 2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照) 1 kVのサージに耐えるサージ耐性(IEC61000-4-5準拠). 用途:. パイロットライト、押しボタン用LEDインジケータ
Schneider Electric コンタクトブロック&ホルダ 1 NO + 1 NC 600V ネジターミナル ZB4BZ105 シュナイダーエレクトリックSchneider Electric コンタクトブロック&ホルダ 1 NO + 1 NC 600V ネジターミナル ZB4BZ105シュナイダーエレクトリック
6,298税込6,928
1個
7日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: Harmony XB4●接点構成: 1 NO + 1 NC●LED含む: なし●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 10A●Better World 製品: あり
Schneider Electric コンタクトブロック 1NO 600V ネジターミナル ZENL1111 シュナイダーエレクトリックSchneider Electric コンタクトブロック 1NO 600V ネジターミナル ZENL1111シュナイダーエレクトリック
3,198税込3,518
1個
7日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: Harmony XAL●接点構成: 1NO●LED含む: なし●末端様式: ネジ●ボディ / 固定色付属: なし●定格電流: 10A●Better World 製品: あり●Schneider Electric 非常停止押ボタンスイッチ - Harmony XALK シリーズ. SchneiderのHarmony XALKシリーズの非常停止押しボタンは、簡単かつ柔軟な設置が可能です。 高強度ポリカーボネート素材を使用し、過酷な環境でも高い信頼性を発揮します。マッシュルームヘッドの非常停止ボタントリガアクションはハイグレードの非常停止機能で、アラームの作動と同時に電力が切断され、作業環境の総合的な安全性を確保します。 SchneiderのHarmony XALKは、EN / IEC60204-1及びEN / ISO / 機械指令2006/42/ECに準拠しています。. 特長と利点. 作業環境での視認性が高く、注意を引くブライトイエロー(RAL7035) / ライトグレー(RAL7035)のパネルベースユニット マークなしレッドで視認性の高いマッシュルームヘッドの押しボタン 回して解除するだけで簡単にリセット IP65、IP69K、IP67、IP66、NEMA4の防塵・防湿性を標準で備え、過酷な環境での信頼性を確保化学薬品に対する優れた耐性及び / 又は二重電気絶縁耐性。 必要に応じて即座に切断可能なマークなし低負荷電気コンタクト(1 NO + 1 NCコンタクト) プラグアンドプレイの表面実装可能 回して解除する簡単にリセット可能なコントロール。ユニットに警告後にユニットが作動し、始動 / 停止操作が簡単 ねじクランプ接続、基板用ピン付き 非常用押しボタン内に 10 A ヒューズカートリッジを装備した、信頼性の高い短絡保護。 標準でSchneider Green Premium製品のXALK非常停止ボタンシリーズ Schneider18か月のメーカー保証 コンパクトな性質上、危険な機械で非常停止が重要な狭い場所に最適です。. 用途. エネルギーインフラストラクチャ業界 食品及び飲料産業 上下水道管理システム 金属、採掘及び鉱物産業 石油ガス産業 海洋 ; 石油 洗車場

押しボタンスイッチ』には他にこんなカテゴリがあります

押しボタンスイッチその他関連用品