「導体公称断面積(mm2)」から絞り込む
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-25及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-47及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015埋込ストレ-トラインオーナンバ¥16,980~税込¥18,678~
1巻(305m)ほか
5日以内出荷
ULの難燃性VW-1及び電気用安全法の難燃性-F-の両方に合格します。
用途電子機器の内部配線として使用されます。絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)(水中)2000
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-35及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-29及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:紫定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-22及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黒定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-28及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-32及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黒定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-38及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-11及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-46及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シース:茶定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-51及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-48及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:灰定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-33及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-53及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-55及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:茶定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-41及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黒定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-62及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:白定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)58.5仕上外径(mm)4.95標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)68導体抵抗(Ω/km)(20℃)3.8導体構成(本/mm)104/0.26導体外径(Φmm)3.06導体公称断面積(mm2)5.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-31及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-10及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:灰定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)11.1仕上外径(mm)2.45標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)9導体抵抗(Ω/km)(20℃)57.5導体構成(本/mm)17/0.16導体外径(Φmm)0.76導体公称断面積(mm2)0.34絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-23及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-56及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-39及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:灰定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-54及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:白定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-16及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:白定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-15及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-18及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-58及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黒定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)58.5仕上外径(mm)4.95標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)68導体抵抗(Ω/km)(20℃)3.8導体構成(本/mm)104/0.26導体外径(Φmm)3.06導体公称断面積(mm2)5.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-5及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)11.1仕上外径(mm)2.45標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)9導体抵抗(Ω/km)(20℃)57.5導体構成(本/mm)17/0.16導体外径(Φmm)0.76導体公称断面積(mm2)0.34絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-34及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黄定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-49及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-37及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シース:茶定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-40及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-19及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:紫定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-60及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黄定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)58.5仕上外径(mm)4.95標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)68導体抵抗(Ω/km)(20℃)3.8導体構成(本/mm)104/0.26導体外径(Φmm)3.06導体公称断面積(mm2)5.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-13及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)14.4仕上外径(mm)2.65標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)12導体抵抗(Ω/km)(20℃)36.8導体構成(本/mm)21/0.18導体外径(Φmm)0.95導体公称断面積(mm2)0.52絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-9及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:紫定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)11.1仕上外径(mm)2.45標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)9導体抵抗(Ω/km)(20℃)57.5導体構成(本/mm)17/0.16導体外径(Φmm)0.76導体公称断面積(mm2)0.34絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-42及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)34.8仕上外径(mm)3.8標準条長(m)305絶縁体厚さ(mm)0.95概算質量(kg/km)32導体抵抗(Ω/km)(20℃)8.93導体構成(本/mm)41/0.26導体外径(Φmm)1.9導体公称断面積(mm2)2.08絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-52及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黄定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)46.4仕上外径(mm)4.3標準条長(m)153絶縁体厚さ(mm)0.95概算質量(kg/km)46導体抵抗(Ω/km)(20℃)6.06導体構成(本/mm)65/0.26導体外径(Φmm)2.4導体公称断面積(mm2)3.45絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-21及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)19.2仕上外径(mm)3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)16導体抵抗(Ω/km)(20℃)23.4導体構成(本/mm)33/0.18導体外径(Φmm)1.2導体公称断面積(mm2)0.83絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
『電線/ケーブル』には他にこんなカテゴリがあります
MPOコードALPSystems税込¥12,078~¥10,980~
MPOFOコードALPSystems税込¥17,578¥15,980
変換プラグALPSystems税込¥4,948~¥4,498~
終端器ALPSystems税込¥6,488~¥5,898~
光ケーブルALPSystems税込¥7,918~¥7,198~
クリーナーNTT-ATクリエイティブ税込¥10,998~¥9,998~
クリーナーNTT-ATクリエイティブ税込¥15,378~¥13,980~