測定範囲(℃)体温/32~43、物体温度/0~100、室温/10~40測定精度(℃)体温/±0.3以内(39.1~43.0℃)・±0.2以内(36.0~39.0℃)・±0.3以内(34.0~35.9℃)・±0.4以内(32.0~33.9℃)、物体温度/±2.0以内(+10.0~+40.0℃)・±2.0以内または±4%のどちらか大きい値(その他)、室温/±2.0(+10.0~+40.0℃)電源単4形アルカリ乾電池×1本(テスト用付属)機能【Bluetooth(R)搭載機能】なし測定部位【体温】額部質量(g)約74.3寸法(mm)39.2×176.4×26.1測定方式赤外線アズワン品番7-3182-11医療機器承認・認証・届出番号医療機器認証番号:302AFBZX00106000医薬品医療機器等法医家向け管理医療機器