200130356 Tango単輪キャスターLAMP(スガツネ工業)8日以内出荷
滑らかな回転と耐久性をかね備え、走行音も静かです。シンプルな形状で、手入れが簡単です。床面などにキャスターの車輪跡を残しません。1つのブレーキ操作により、車輪ブレーキと旋回ロックが同時にかかります。安全設計のブレーキ:ブレーキレバーの出っ張りが車輪の内側に設計されているため、誤作動を防ぎます。(車輪径Φ75mmを除く)品番の最後に「K」が付く製品は、車輪軸にボールベアリングを内蔵しています。車輪径Φ100mm、Φ125mmは、同じデザインの固定車(GPR型)もご用意できます。病院や研究所、業務用キッチン、調理用設備、電子設備に。
色ライトグレー取付ねじ込み車輪径(Φmm)75材質(本体)ポリアミド(PA)+グラスファイバー質量(g)300材質(車輪)サーモエラスティックラバータイプ車輪硬度:タイプAデュロメータ硬さ車輪幅(mm)32ブレーキ有無無ねじ径M10取付高H(mm)110寸法f(mm)73許容荷重(N[kgf])686[70]アズワン品番64-6780-19メーカー商品コード131-5660車輪タイプ単輪