頭皮と髪に優しいドライヤー「あせしらーず」THANKO(サンコー)[電子機器]3日以内出荷
暑い夏に髪を即乾。汗をかかない。頭皮ケア、キューティクルケアに最適。温風と冷風の2層の風が出るドライヤー。
用途暑い夏に髪を即乾。汗をかかない。頭皮ケア、キューティクルケアに最適。温風と冷風の2層の風が出るドライヤー。セット内容本体、日本語説明書質量(g)776定格電圧(V)AC 100寸法(高さH×幅W×奥行D)(mm)220×285×110定格周波数(Hz)50/60定格消費電力(W)1130温風温度(℃)HOT:約85/WARM:約43(風量MAX/温度MAX/温風のみ運転時 室温33度)風量(m/min)HIGH:2.1立方、LOW:1.1立方(理論値)ケーブル長(cm)180音量(dB)HIGH:約85/LOW:約80(約10cm離したところから計測)(使用環境により異なります)
3枚刃 外刃Panasonic(パナソニック)税込¥4,288¥3,898
3枚刃 セット替刃Panasonic(パナソニック)税込¥6,158¥5,598