付属品取扱説明書、電源コード、焼肉プレート材質本体ポリプロピレン(耐熱)、焼肉プレートアルミ鋳造・フッ素加工仕上、油受プレートアルミニウム、水受け皿ABS樹脂、ファンステンレス寸法(mm)130×500×300タイプ焼肉(凸凹タイプ)※【別売】フライパンプレート(平面タイプ)消費電力(W)1200定格電圧AC100V(50/60Hz)コード長さ(m)1.5最高温度(℃)230プレート寸法(mm)230×380本体質量(kg)4.5(プレート付)モーターDCファンモーター加工フッ素加工対応鍋丸洗い温度調節サーモスタット可変式