Smart-UPS SRT 5000VA 200V SRT5KXLJAPC(シュナイダーエレクトリック)8日以内出荷
出力容量4600W/5200VA定格出力電圧(V)200定格入力電圧(V)200寸法(高さH×幅W×奥行D)(mm)130×432×746質量(kg)56.6運転方式常時インバーター(ダブルコンバージョン)バッテリー鉛蓄電池バッテリー寿命3~5年波形正弦波保証期間2年間(日本のみ)取付方式キット付きラックマウント規格VCCI Class A定格電力(W)4600ケーブル長(m)3.05幅(cm)43.2騒音値(dB)55保存温度(℃)-15~45出力周波数(Hz)50/60± 3 主電源に同期出力波形正弦波ケーブル1本入力周波数(Hz)40~70 (自動検知)充電時間(時間)3容量(VA)5200定格電力(VA)5200最大出力電力(W)4600動作温度(℃)0~40適合バッテリー鉛蓄電池プラグ形状NEMA L6-30P入力電圧範囲(V)100~275 調整可能(50%負荷)関連資料サステイナビリティ&UPS(0.4MB)相対湿度(%RH)0~95(結露のないこと)
Smart-UPS 500 LCD 100V 7年 SMT500J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量360W/500VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)167×140×359質量(kg)12.6運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)
Smart-UPS 1500 LCD 100V 7年保証 SMT1500J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量980W/1500VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)225×172×439質量(kg)26運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)
Smart-UPS 750 LCD 100V 7年保証 SMT750J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量500W/750VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)167×140×359質量(kg)13運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)
Smart-UPS 1000 LCD 100V 7年保証 SMT1000J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量670W/1000VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)225×172×439質量(kg)21運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)