三菱電機J5対応電源ケーブル<直結><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST172W,HK-ST202AW,HK-ST302W性能屈曲:可動シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-SFS301,HC-SFS352,HC-SFS353,HC-LFS202,HC-UFS202性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応エンコーダケーブル<直結><ストレートプラグ><可動><MR-JHSCBL**M-H相当品>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-SFS121,HC-SFS201,HC-SFS202,HC-SFS203,HC-SFS3524性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズ電源ケーブル
用途対応サーボモータ:HG-SR121,201,202,2024,3524,HF-SP121,201,202,2024,3524性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-SR/HF-SP、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-SFS81,HC-SFS102,HC-SFS152,HC-SFS103,HC-SFS153,HC-LFS102,HC-LFS152,HC-RFS103,HC-RFS153,HC-UFS152性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3対応電磁ブレーキケーブル<直結><ストレートプラグ><可動>ダイヤトレンド7日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3電磁ブレーキケーブル
用途対応サーボモータ:HG-SR,HG-JR53B,HG-JR73B,HG-JR103B,HG-JR153B,HG-JR203B,HG-JR353B,HG-JR503B,HG-JR703B,HG-JR903B,HG-JR534B,HG-JR734B,HG-JR1034B,HG-JR1534B,HG-JR2034B,HG-JR3534B,HG-JR5034B,HG-JR7034B,HG-JR9034B,HF-SP,HF-JP53B,HF-JP73B,HF-JP103B,HF-JP153B,HF-JP203B,HF-JP353B,HF-JP503B,HF-JP703B,HF-JP903B,HF-JP534B,HF-JP734B,HF-JP1034B,HF-JP1534B,HF-JP2034B,HF-JP3534B,HF-JP5034B,HF-JP7034B,HF-JP9034B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電磁ブレーキケーブル
三菱電機J2S対応エンコーダケーブル<直結><コネクタ><可動><MR-JCCBL**M-H相当品>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-KFS,HC-MFS,HC-UFS(3000r/min)性能【屈曲】可動形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-KFS/MFS/HC-UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J2S対応エンコーダケーブル<直結><ストレートプラグ><固定><MR-JHSCBL**M-L相当品>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-SFS,HC-LFS,HC-RFS,HC-UFS(2000r/min),HA-LFS性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-SFS/LFS/RFS/UFS/HA-LFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の10倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3/J2S対応電源ケーブル電磁ブレーキ付き<直結><ストレートプラグ><可動>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル電磁ブレーキ付き
用途対応サーボモータ:HG-RR203B,HC-RP203B,HC-RFS203B性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】先端カット(追加工用)接続方法直結対応【サーボモータ形】HG-RR/HC-RP/HC-RFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲げ半径(mm)108.9以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-SFS52,HC-SFS53,HC-LFS52,HC-UFS72性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-SFS/LFS/UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応エンコーダケーブル<直結><コネクタ><固定><MR-JCCBL**M-L相当品>ダイヤトレンド9日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズエンコーダケーブル
用途対応サーボモータ:HC-KFS,HC-MFS,HC-UFS(3000r/min)性能【屈曲】固定形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-KFS/MFS/HC-UFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP20許容曲げ半径(mm)仕上がり外径の10倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド8日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズ電源ケーブル
用途対応サーボモータ:HG-SR81,102,152,1524,HG-JR103,153,203,1534,2034,3534,HF-SP81,102,152,1524,HF-JP103,153,203,1534,2034,3534性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】棒圧着端子接続方法直結対応【サーボモータ形】HG-SR/JR/HF-SP/JP、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><反負荷側><可動>ダイヤトレンド9日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST172W,HK-ST202AW,HK-ST302W性能屈曲:可動シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><固定>ダイヤトレンド9日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST52W,HK-ST102W,HK-ST524W,HK-ST1024W,HK-ST1724W,HK-ST2024AW,HK-ST3024W性能屈曲:固定シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4対応エンコーダケーブル<直結><ストレートプラグ><可動><MR-ENECBL**M-H-MTH相当品>ダイヤトレンド9日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4シリーズエンコーダケーブル
用途対応サーボモータ:HG-JR601,HG-JR801,HG-JR12K1,HG-JR15K1,HG-JR20K1,HG-JR25K1,HG-JR30K1,HG-JR37K1,HG-JR701M,HG-JR11K1M,HG-JR15K1M,HG-JR22K1M,HG-JR30K1M,HG-JR37K1M,HG-JR6014,HG-JR8014,HG-JR12K14,HG-JR15K14,HG-JR20K14,HG-JR25K14,HG-JR30K14,HG-JR37K14,HG-JR701M4,HG-JR11K1M4,HG-JR15K1M4,HG-JR22K1M4,HG-JR30K1M4,HG-JR37K1M4,HG-JR45K1M4,HG-JR55K1M4性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HG-JR、【サーボアンプシリーズ名】MELSERVO-J4保護等級IP67許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4/J3/J2S対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド11日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3/J2Sシリーズ電源ケーブル
用途対応サーボモータ:HG-RR103,153,HG-UR152,HC-LP152,HC-RP103,153,HC-UP152,HC-SFS1524,HC-LP102性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】棒圧着端子接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4/J3対応エンコーダケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド11日以内出荷から16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズエンコーダケーブル
用途対応サーボモータ:HG-SR,HG-JR53,HG-JR73,HG-JR103,HG-JR153,HG-JR203,HG-JR353,HG-JR503,HG-JR703,HG-JR903,HG-JR534,HG-JR734,HG-JR1034,HG-JR1534,HG-JR2034,HG-JR3534,HG-JR5034,HG-JR7034,HG-JR9034,HG-RR,HG-JR,HF-SP,HF-JP53,HF-JP73,HF-JP103,HF-JP153,HF-JP203,HF-JP353,HF-JP503,HF-JP703,HF-JP903,HF-JP534,HF-JP734,HF-JP1034,HF-JP1534,HF-JP2034,HF-JP3534,HF-JP5034,HF-JP7034,HF-JP9034,HC-LP,RP,UP,HA-LP性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HG-SR/JR/RR/UR/HF-SP/JP/LP/RP/UP/HA-LP、【サーボアンプシリーズ名】MELSERVO-J4/J3/J3W保護等級IP67許容曲半径仕上がり外径の6倍以上シールドあり定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J4対応電源ケーブル<直結><コネクタ><可動><MR-J4W03PWCBL**M-H相当品>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4シリーズ電源ケーブル
用途対応サーボモータ:HG-AK0136,0236,0336性能【屈曲】可動形状【モータ側】コネクタ、【アンプ側】棒圧着端子接続方法直結対応【サーボモータ形】HG-AK、【サーボアンプシリーズ名】MELSERVO-J4/J4W許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4対応エンコーダケーブル<直結><コネクタ><可動><MR-J3W03ENCBL**M-A-H相当品>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4シリーズエンコーダケーブル
用途対応サーボモータ:HG-AK0136(B),0236(B),0336(B)性能【屈曲】可動形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HG-AK、【サーボアンプシリーズ名】MELSERVO-J4/J4W/J3W許容曲げ半径(mm)仕上がり外径の6倍以上シールドあり定格温度(℃)80適合メーカー三菱電機ケーブル種類エンコーダケーブル
三菱電機J3対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HC-LP102性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-LP、【サーボアンプシリーズ名】MELSERVO-J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HC-LP102性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-LP、【サーボアンプシリーズ名】MELSERVO-J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HC-LP102性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HC-LP、【サーボアンプシリーズ名】MELSERVO-J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST5024W性能屈曲:可動シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST2024W性能屈曲:可動シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST5024W性能屈曲:固定シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST352W性能屈曲:固定シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST2024W性能屈曲:固定シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HF-SP3524性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HF-SP、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-RFS203性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST352W性能屈曲:可動シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J5対応電源ケーブル<直結><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J5シリーズ電源ケーブル
用途対応サーボモータ:HK-ST2024W性能屈曲:固定シリーズ対応サーボアンプ:MELSERVO-J5接続方法直結保護等級IP67形名対応サーボモータ:HK-ST許容曲げ半径(mm)仕上がり外径の6倍以上定格温度(℃)80適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4シリーズ電源ケーブル
用途対応サーボモータ:HG-SR5024性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-SR、【サーボアンプシリーズ名】MELSERVO-J4保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><ストレートプラグ><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HF-SP3524性能【屈曲】固定形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HF-SP、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J2S対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J2Sシリーズ電源ケーブル
用途対応サーボモータ:HC-RFS203性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HC-RFS、【サーボアンプシリーズ名】MELSERVO-J2S保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J4対応電源ケーブル<直結><アングルプラグ><反負荷側><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J4シリーズ電源ケーブル
用途対応サーボモータ:HG-SR5024性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HG-SR、【サーボアンプシリーズ名】MELSERVO-J4保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HF-SP3524性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HF-SP、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><ストレートプラグ><可動>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HF-SP3524性能【屈曲】可動形状【モータ側】ストレートプラグ、【アンプ側】丸型圧着端子接続方法直結対応【サーボモータ形】HF-SP、【サーボアンプシリーズ名】MELSERVO-J3保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)105適合メーカー三菱電機ケーブル種類電源ケーブル
三菱電機J3対応電源ケーブル<直結><アングルプラグ><反負荷側><固定>ダイヤトレンド16日以内出荷
三菱電機対応サーボケーブルMELSERVO-J3シリーズ電源ケーブル
用途対応サーボモータ:HF-SP51,52性能【屈曲】固定形状【モータ側】アングルプラグ、【アンプ側】コネクタ接続方法直結対応【サーボモータ形】HF-SP、【サーボアンプシリーズ名】MELSERVO-J3W保護等級IP67許容曲半径仕上がり外径の6倍以上定格温度(℃)60ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル
『メカニカル部品(新商品)』には他にこんなカテゴリがあります