手押し式床洗浄機”SC401”ニルフィスク4日以内出荷
低いエネルギー消費、高い作業効率が特徴の製品です。特許取得のカーブした樹脂製のスクイジーで、吸引効率が向上しています。人間工学に基づいた設計です。水のみでの清掃も可能な洗剤混合システムで環境にも配慮しています。低騒音モードなら57~63dB(A)の静かな運転音を実現しています。軽い汚れには電力を節約して稼働時間を保ちます。特許取得のカーブした樹脂製のスクイジーで、吸引効率が向上しました。
仕様清掃幅(mm):洗浄430/吸引720付属品オンボードチャージャー、バッテリーx2、プロレーンブラシ、給水ホース、ドレインホース、サクションホース、スクイジーブレードキットトラスコ品番187-2637幅(mm)548高さ(mm)1055奥行(mm)1180電源バッテリー式タンク容量(L)汚水:30、洗浄水:30騒音値(dB)65連続使用時間(時間)3充電時間約8~12時間清掃能力(m2/h)1720パッド幅(mm)430RoHS指令(10物質対応)対応作業幅(mm)(吸引)720常用設定圧力(MPa)2.45