サイズW530×D320×H430出力【5521/6014 ポート】12V/6A【Type-C】PD60W(5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、20V/5A)【USB】5V/2.4/3.1A/QC3.0(5V/3/3.4A、9V/2A、12V/1.5A)【シガー ソケット】12V/10A定格電力:100V定格周波数(Hz)50/60入力【AC】家庭用コンセント(100~120V、Max.600W)【DC】車載用シガーソケット(12~15V/24~30V、Max.160W)【ソーラー】(MPPTコントロールシステム)36~140V、Max.600W出力波形純正弦波(全高調波歪み率<3%)バッテリーリン酸鉄リチウムイオン電池使用湿度範囲放電時:-20℃~50℃/充電時:0℃~45℃充放電回数>3000サイクル(容量維持率80%)