LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
CLK-02専用の取付ブラケットです。
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
CLA-02専用の背面取付ブラケット(マグネット)です。
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
CLA-02専用の取付ブラケット(サイド取付)です。
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
防塵・防水・耐油構造を備え、工作機械の内部照明に最適なLEDワークライト。IP66G/67G適合、またメーカー独自の耐油試験に合格し、切削くずやクーラントがかかる悪環境下でも抜群の明るさで照射します。【優れた配光特性】2種類のレンズ(標準レンズ、スポットレンズ)を採用。機械内部を広範囲に照射する標準レンズモデル、対象物を細部まで照射するスポットレンズモデルをお選びいただけます。演色性Ra80の自然な光で周囲、対象物を明るく照らします。【防水・防塵・耐油型 LED照明】IP66/67等級に油に対する保護等級という補助的な特性が設けられています。保護等級Gは、いかなる方向からの油滴・油まつも内部に侵入しないことを意味します。【工作機械のためのスポットライト】スポットレンズ、パンチルトブラケットを備えたスポットライトモデルを用意。照射対象物の細部までを明るく照らします。【使用事例】マシニングセンタ:視認性向上で加工状況の監視が容易に、放電加工機:クーラントや切削くずが飛散する悪環境に、切削加工機:細部まで明るく照らし作業性向上
定格電圧(V)DC24発光色昼光色RoHS指令(10物質対応)対応
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
制御盤照明から食品・飲料・製薬設備まで最適なLEDワークライト。IP67/IP69K適合、またECOLAB試験に合格し、食品加工工場などにおいての高圧・高温洗浄、薬品消毒、滅菌プロセスに対応します。【抜群の明るさとエネルギー効率の向上】従来製品と比較し、全光束65%向上、照度71%向上。乳白色の継ぎ目のない筐体デザインで、照射範囲120°の広範囲を均一に明るく照らします。また、発光効率も大幅に改善し、省エネ性能の高い、抜群の明るさのLED照明として生まれ変わりました。【高耐久性と衛生的なデザイン】衝撃に強いポリカーボネートボディで破損や異物混入を防止。使用温度範囲-40℃~+60℃、IP69K対応で、低温倉庫や高温洗浄が必要な装置など、耐久性が求められる場面で活躍します。【簡単設置・配線工数削減】従来のケーブル接続(JSタイプ)に加え、M12コネクタ接続(CSタイプ)とM12コネクタリンク接続(CLタイプ)を追加。配線ミスや工数を削減し、配線作業を簡素化します。【半導体工場に最適な黄色LED】CLA-Y(黄色)は、半導体製造の露光工程用に最適化されたモデルです。主波長590nmの発光スペクトルで、青色波長(430~490nm)はほぼ含まれないため、クリーンルーム内の照明としても安心して使用できます。【使用事例】制御盤:ムラのない均ーな照射光で作業性向上、食品加工ライン:高耐久LED照明で設備の衛生管理を徹底、半導体製造工場:フォトレジスト工程での感光を防ぐ
定格電圧(V)DC24RoHS指令(10物質対応)対応
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
CLK-02専用の角度調整ブラケットです。
LEDワークライトPATLITE(パトライト/旧:春日電機)5日以内出荷
CLA-02専用の背面取付ブラケット(ネジ)です。