Liバッテリー式マルチツール(用途5通り)和コーポレーション3日以内出荷
製品に付属されたLiマルチバッテリーを使用し、洗浄機・ハンディクリーナー・エアーポンプ・スマホホルダー充電・LEDライトと屋外作業時に役立つアイテムがそろっています。付属のDCケーブルを使えば、車12Vシガレットやポータブルバッテリーでご使用も可能です。
用途海・川遊びの浮き輪・ボートの空気充填時にはエアーポンプが便利。自転車の空気充填や自動車のエアー点検時に。(各空気圧を入力設定をすれば、設定圧力到達時に自動で注入ストップします)※自動車・農業用トラクタータイヤ空気圧点検使用可能夜間作業時には周囲を優しく照らすLEDライトが便利。(3段階輝度調整可能/高輝度時連続8時間使用可能)お家では落としたくない、車の足回りに付着した土や泥を現場で洗浄機を使ってその場で落とせます。洗浄に使用する水は付属の折り畳みバケツ等から吸引して使用できます)付属バッテリーを使用し連続40分洗浄作業が可能キャンプ後の車内に出た土や芝などの清掃にハンディクリーナーが便利です。車内のマットに付着した芝等も強吸引力でストレスなくお使いいただけます。付属品マルチバッテリー本体、充電ケーブル、USB-C to USB-A、スマホホルダー、DCコネクター、スマホ充電ホルダー、エアーポンプ用変換ノズル5種類(ボール充填用・浮き輪充填用など)・空気注入チューブ、洗浄機用可変ノズルアタッチメント・給水ホース・ホースキャップ・スプレーボトル(洗剤用)・延長ランス・可変ノズルアタッチメント(0°/15°/25°/40°/シャワー)・ウォーターバッグ(10L)材質ABS質量(g)バッテリー:388出力1.USB-A:~18W、5V/3.6A、9V/2A、12V/1.5A2.ワイヤレス充電:~15W、5V/1A、5V/2.4A、5V/3A寸法(直径Φ×高さH)(mm)バッテリー:66×95バッテリー容量(Ah)19.2充電時間(時間)約5.5バッテリー容量(mAh)19200