50Vバッテリーバンドソー新ダイワ3日以内出荷
コードレスで携帯性に優れたバッテリー仕様20.8kgで片手でも余裕で運べる!(※2Pバッテリー搭載モデル)グローバルで活躍するECHOブランドの50Vリチウムイオンバッテリー採用。バッテリー容量の異なる2種類のバッテリーで、用途に応じて使い分けできます。2Pバッテリー:大容量タイプ、容量4.5Ah、質量1.8kg1Pバッテリー:軽量タイプ、容量2.25Ah、質量1.0kg高効率なDCブラシレスモータを採用することで、4インチライニング管(Φ114.3×t4.5mm、のこ刃:BM14P、のこ速:中速)を余裕で切断できます。【1充電あたりの作業量目安】2Pバッテリー:約30カット、1Pバッテリー:約14カット切断能力はRB120FVと同等。【90度切断】丸パイプ:Φ120mm、角パイプ:105mm角【45度切断】丸パイプ:Φ40mm、角パイプ:35mm角アングルの溶接などで重宝する「コンター機能」を採用。高速・中速・低速の3段階でのこ刃の速度を調整できる「のこ速調整スイッチ」を採用。被削材とのこ刃に合わせてきめ細やかな切断条件を選択できるので、加工トラブルの低減が可能です。使用するバッテリーに応じて最適な切断負荷をレバーで切替できます。従来の荷重調整と合わせてのこ刃の負担が少ない切断条件を設定できます。持ち運びのガタ付きや予期せぬ開閉を防ぐため、ピン固定式に一新しました。これにより、運搬時のトラブル回避が可能です。
付属品ソーブレード(NF14P)×1枚、本体のみ適合ソーブレード:SBNF-8、SBNF-14、SBNF-18、SBNF-24、SBBM-8、SBBM-14、SBBM-18、SBBM-24質量(kg)本体乾燥:19モーター方式:DCブラシレスモータ切断能力(mm)パイプ90度:120、45度:40切断能力(mm)パイプ角【短形】90度:120×70角/45度:100×115角、【角】90度:105角/45度:35角ノコ刃周速(m/min)(低速/中速/高速)40/60/80ノコ刃長さ(mm)1260適合バッテリーLBP-50-250、LBP-50-150寸法(長さ×幅×高さ)(mm)本体:615×268×340
50Vバッテリーバンドソー新ダイワ3日以内出荷
コードレスで携帯性に優れたバッテリー仕様20.8kgで片手でも余裕で運べる!(※2Pバッテリー搭載モデル)グローバルで活躍するECHOブランドの50Vリチウムイオンバッテリー採用。バッテリー容量の異なる2種類のバッテリーで、用途に応じて使い分けできます。2Pバッテリー:大容量タイプ、容量4.5Ah、質量1.8kg1Pバッテリー:軽量タイプ、容量2.25Ah、質量1.0kg高効率なDCブラシレスモータを採用することで、4インチライニング管(Φ114.3×t4.5mm、のこ刃:BM14P、のこ速:中速)を余裕で切断できます。【1充電あたりの作業量目安】2Pバッテリー:約30カット、1Pバッテリー:約14カット切断能力はRB120FVと同等。【90度切断】丸パイプ:Φ120mm、角パイプ:105mm角【45度切断】丸パイプ:Φ40mm、角パイプ:35mm角アングルの溶接などで重宝する「コンター機能」を採用。高速・中速・低速の3段階でのこ刃の速度を調整できる「のこ速調整スイッチ」を採用。被削材とのこ刃に合わせてきめ細やかな切断条件を選択できるので、加工トラブルの低減が可能です。使用するバッテリーに応じて最適な切断負荷をレバーで切替できます。従来の荷重調整と合わせてのこ刃の負担が少ない切断条件を設定できます。持ち運びのガタ付きや予期せぬ開閉を防ぐため、ピン固定式に一新しました。これにより、運搬時のトラブル回避が可能です。
適合SBNF-8、SBNF-14、SBNF-18、SBNF-24、SBBM-8、SBBM-14、SBBM-18、SBBM-24本体寸法(長さL×幅W×高さH)(mm)615×268×340モーターDCブラシレスモータ切断能力(mm)パイプ90度:Φ120、45度:Φ40切断能力(mm)パイプ角90度:105角、45度:35角最大切断能力(mm)[短形]90度:120×70角、45度:100×115角ノコ刃周速(m/min)40/60/80(低速/中速/高速)ノコ刃長さ(mm)1260適合バッテリーLBP-50-250、LBP-50-250G、LBP-50-150、LBP-50-150G