用途コンクリートのハツリ、塗装はがし、薄鉄板の切断、リベット、小ボルト、ねじの切断に。セット内容ポイントチゼル、フラットチゼル、シートメタルチゼルA、シートメタルチゼルB、リベットチゼル、スプリングホルダ、オイルポット、ミニオイラ、シールテープ、カプラプラグR1/4材質スプリングホルダ:SWO-A質量(kg)1.4材質(本体)アルミダイキャスト使用圧力(MPa)0.58空気消費量(L/min)112プラグ(取付径)Rc1/4潤滑油タービンオイルISO VG32、スピンドルオイルISOVG10差込口(チゼル)10.2取扱説明書(3.65MB)本体寸法(幅W×高さH×奥行D)(mm)190×150×50ストローク数(min)3000