エアーソーSK11当日出荷
ハードユーザーも安心して使用できる品質と耐久性です。1分間に10000回往復するので素早く切断できます。切断能力の目安は3mm厚の薄鉄板までです。空気消費量が少なくハイパワーです。レバーには安全ストッパーが付いており誤動作による事故を防ぎます。
用途薄鉄板の切断作業。仕様エアーソーブレードバイメタル32山・六角レンチ3mm付属品常圧汎用ワンタッチプラグ、R1/4ねじ、エアーツールオイル材質本体:アルミダイキャスト他質量(g)460最高使用圧力(MPa)0.68切断能力(mm)薄鉄板3mm厚・ストローク長さ:10空気消費量(L/min)200エア取入口Rc1/4本体寸法(幅W×高さH×奥行D)(mm)215×60×33無負荷往復回数(回/min)10000
エアーソーエスコ税込¥16,280¥14,800