10.8VブラシレスドリルドライバーDEWALT(デウォルト)翌日出荷
取り回し容易なコンパクトシリーズ。コンパクトボディでも57.5Nmの高トルク。2段階変速機能付き。ブラシレスモーター搭載。消費や交換が必要なブラシが無いモーター(ブラシレスモーター)を採用。これにより軽量、コンパクト、長寿命を実現。本体の表面温度も大幅削減。他の10.8Vと共用できる2.0Ahリチウムイオン電池を採用。キットボックスは他のTSTAKシリーズツールボックスと連結できます。建設現場の加工な使用条件を考慮し、噴霧・粉塵耐久テスト、繰り返し衝撃テストが行われ、問題の無いものが製品化。プレシジョンドライブ機能を搭載。一秒遅延してインパクトを発生させることにより、ネジがなめるリスクを軽減。精密な作業に最適な機能です。
回転数(min-1[r.p.m])0~425/1500本体質量(kg)0.87穴あけ能力(mm) 鉄工10穴あけ能力(mm) 木工20チャック寸法(mm)1.5~10バッテリーリチウムイオン締付トルク(N・m)57.5バッテリー容量(Ah)2バッテリー電圧(V)10.8振動(m/s2)2.5