付属品ストッパポール、サイドグリップ、プラスチックケース長さ(mm)369幅(mm)98質量(kg)4.1高さ(mm)242電流(A)12電源(V)単相100消費電力(W)1050回転数(min-1[r.p.m])0~840打撃数(min-1[回/分])0~4500コード長さ(m)5穴あけ能力(mm) 鉄工13穴あけ能力(mm) 木工32穴あけ能力(mm) コンクリート30穴あけ能力(mm)コアビット80穴あけ能力(mm)ダイヤモンドコアビット80関連資料(1.6MB)振動3軸合成値(m/s2)ハンマドリル:9.5、ハンマ:6.0、ドリル:4.0