36V充電式ディスクグラインダー(パドルスイッチ)京セラインダストリアルツールズ3日以内出荷
●離せば止まるパドルスイッチを採用しているので頻繫にON/OFFする作業に最適なコンクリート・鉄筋切断などの重負荷作業を快適に行う事が出来るAC機(1200W)並みのハイパワー仕様の充電式ディスクグラインダーです●本体角度を変えても最大切込深さが変わらない独自の円型ギヤヘッドで切断砥石を長く使えます●ダイヤル式による無段階変速で作業に応じた回転数に調節できます●キックバック軽減機能、再起動防止機能、ブレーキ付で不意の事故を防止します●タフな作業にも耐えられる防じん・防水の国際規格IP56に適合しています(規格適合は工具本体のみです、粉じんや水により故障しないことを保証するものではありません)持ちやすく操作性が良い細握りで作業者の負担を軽減します
用途鉄の研削(カエリ取り、面取り、溶接ビード処理、錆び落とし、塗装はがし)、鋼管・鋼材・鉄筋の切断、ステンレスの研磨、コンクリート・モルタル・ブロック・レンガ・タイルの切断・面取り付属品カニ目スパナ×1、補助ハンドル×1、電池パック(DB3625L)×1、充電器(UBC1804L)×1、キャリングケース×1長さ(mm)386タイプパドルスイッチ(電池パック・充電器・キャリングケース標準付属)電源(V)DC18V回転数(min-1[r.p.m])3000~8000無負荷回転数(min-1[r.p.m])3000~8000バッテリーDB3625Lバッテリー容量(Ah)2500バッテリー電圧(V)DC36/DC18充電器形名UBC1804Lバッテリー容量(mAh)2500(DC36V)/5000(DC18V)電池パックリチウムイオン DC36V 2500mAh/DC18V 5000mAh適合バッテリーDB3625L/B-1850LA/B-1815LA商品タイプ36V充電式ディスクグラインダー(パドルスイッチ/電池パック・充電器・キャリングケース標準付属)