RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.