8.0インチモニターエスコ翌日出荷
EA864CD-202Aのデジタル自動録画装置につなげて使用できるモニターです。
仕様●メーカー:NSK●型番:NS-FHD8M●電源:DC12V ±10%●解像度:1280×720●サイズ:203×107×164(H)mm●重量:742g●付属品:HDMIケーブル、ACアダプター、モニタースタンド、モニタースタンド固定金具●アスペクト比:16/9●HDMI:1080p、1080i、720p、576p、576p、480p、786i●輝度:350~450cd/m2●コントラスト:1000/1●視野角:水平/178°、垂直/178°●スピーカー:10W×2●使用条件:-20℃~60℃/-30℃~70℃(収納時)●フルハイビジョン対応8.0インチモニター(16/9)●スピーカー内蔵、VGA入力●HDMI入力●小型8インチ、TFT液晶パネル採用●軽量で持ち運びもラクラク!アズワン品番65-5658-51
タップ(USBポートx2個、コンセント2個)AC100V/14A EA940CDシリーズエスコ翌日出荷
過電流保護機能で過電流等の異常発生時は出力が自動遮断され、安心です。耐トラッキングカバーでトラッキング火災を予防します。iPhone、iPad、Androidスマートフォン/タブレットを充電可能です。
仕様●コンセント:2P×2口●ポート数:2●定格:14A・100V(1400W)●プラグ:2P●USB出力:DC5V・3.4A●サイズ:70(W)×30(D)×160(H)mm●重量(g):90●使用温度範囲:-10℃~40℃●コネクタ形状:USB Aタイプ(メス)●屋内専用●スイングプラグ●雷ガード表示LED付●雷から接続機器を守る耐雷サージ機能付●スマートフォンを2台同時充電可能!(USBポート)●接続された機器(iPhone、iPad、Android等)に対し、最適な出力を自動識別し、急速充電する自動識別機能アズワン品番65-9313-76
『パソコン/周辺機器』には他にこんなカテゴリがあります