100V/14A テーブルタップ(USBポート/個別スイッチ付)エスコ翌日出荷
AC差込口。USBポート。独立スイッチ(LEDランプ仕様)付きUSBタップ。火災防止機能搭載(耐雷サージ機能・耐トラッキングカバー・ホコリ防止扉)。スッキリ配線できる180°回転スイングプラグ仕様。コードは保護被ふく付安全構造。スマートフォンとタブレットを2台同時充電可能。
材質本体:難燃性ABS樹脂使用温度範囲(℃)-10~40ポート数2ポート出力USB:DC5V・3.4A(1ポート最大2.4A)定格14A・100V(1400W)コード長さ(m)2プラグ2P
タップ(USBポートx2個、コンセント2個)AC100V/14A EA940CDシリーズエスコ翌日出荷
過電流保護機能で過電流等の異常発生時は出力が自動遮断され、安心です。耐トラッキングカバーでトラッキング火災を予防します。iPhone、iPad、Androidスマートフォン/タブレットを充電可能です。
仕様●コンセント:2P×2口●ポート数:2●定格:14A・100V(1400W)●プラグ:2P●USB出力:DC5V・2.4A●サイズ:70(W)×50(D)×160(H)mm●重量(g):83●使用温度範囲:-10℃~40℃●コネクタ形状:USB Aタイプ(メス)●屋内専用●固定プラグ●雷ガード表示LED付●雷から接続機器を守る耐雷サージ機能付●スマートフォンを2台同時充電可能!(USBポート)●接続された機器(iPhone、iPad、Android等)に対し、最適な出力を自動識別し、急速充電する自動識別機アズワン品番65-9313-75
タップ(USBポートx2個、コンセント2個)AC100V/14A EA940CDシリーズエスコ翌日出荷
過電流保護機能で過電流等の異常発生時は出力が自動遮断され、安心です。耐トラッキングカバーでトラッキング火災を予防します。iPhone、iPad、Androidスマートフォン/タブレットを充電可能です。
仕様●コンセント:2P×2口●ポート数:2●定格:14A・100V(1400W)●プラグ:2P●USB出力:DC5V・3.4A●サイズ:70(W)×30(D)×160(H)mm●重量(g):90●使用温度範囲:-10℃~40℃●コネクタ形状:USB Aタイプ(メス)●屋内専用●スイングプラグ●雷ガード表示LED付●雷から接続機器を守る耐雷サージ機能付●スマートフォンを2台同時充電可能!(USBポート)●接続された機器(iPhone、iPad、Android等)に対し、最適な出力を自動識別し、急速充電する自動識別機能アズワン品番65-9313-76
『パソコン/周辺機器』には他にこんなカテゴリがあります