メディアコンバータ1Gタイプカナレ電気翌々日出荷
ネットワーク通信の異なる媒体(メディア)同士を接続し、電気信号(10/100/1000BASE-T)と光信号(100BASE-FX/1000Base-X)を相互に変換電源装置を使用することによって16台の監視が可能電源装置は2重化した電源ユニットを使用することによって高信頼性を実現
質量(g)210使用温度範囲(℃)-40~70(本体)、0~50(外部電源アダプタ)外形寸法(mm)108(W)×23(H)×72.5(D)最大消費電力(W)2(12V使用時)保存温度範囲(℃)-40~85